Zoro Homepage

Flame Resistant Pants, 2XL 6.3 oz 100% Cotton

  • Mfr # F520155330XXL2

  • Zoro # G6300865


product price: $44.99
/ea

Key Features

Size
2XL
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Pockets
6
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520155330XXL2
Zoro #
G6300865
UPC #
788029014672
Country of Origin
Haiti

Dimensions

Size
2XL
Fits Waist Size
43 in to 46 in
Garment Size
Regular

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Olive Green
Inseam
29 1/2 in to 32 1/2 in
Pockets
6
Material
100% Cotton
Garment Style
Military Pants
Number of Pockets
Y
Binding
Button Fly
Fit Type
Classic
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Mens Tactical Pant, Material 100 Percent Cotton, Color Olive, Size 2XL Reg, Fits Waist Size 43 to 46 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.