Flame Resistant Pants, 30 in x 34 in 6.4 oz 65% Polyester/35% Cotton Ripstop
Mfr # F52855045030X34
Zoro # G6347022
product price:Â $64.99
/eaKey Features
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Inseam
34 in
Material
35% Cotton, 65% Polyester
Garment Style
EMS Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F52855045030X34
Zoro #
G6347022
UPC #
788029413789
Country of Origin
Multiple
Dimensions
Size
30 in x 34 in
Fits Waist Size
30 in
Garment Size
Regular
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Color
Blue
Inseam
34 in
Material
35% Cotton, 65% Polyester
Garment Style
EMS Pants
Includes
Extra-Large Belt Loops, Slider Waistband, D-Ring with Key Silencer Pocket
Pockets
17
Number of Pockets
17
Binding
Snap, Zipper Fly
Fit Type
Classic
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
EMS Pants, Size 30 In. x 34 In., Navy, Fits Waist Size 30 In., Garment Style EMS Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.