Flame Resistant Pants, 32 in x 36 in 6.4 oz 65% Polyester/35% Cotton Ripstop

  • Mfr # F52855045032X36

  • Zoro # G6347065


product price: $64.99
/ea

Key Features

Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Inseam
36 in
Includes
Extra-Large Belt Loops, Slider Waistband, D-Ring with Key Silencer Pocket
Material
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52855045032X36
Zoro #
G6347065
UPC #
788029413833
Country of Origin
Multiple

Dimensions

Size
32 in x 36 in
Fits Waist Size
32 in
Garment Size
Regular

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Color
Blue
Inseam
36 in
Includes
Extra-Large Belt Loops, Slider Waistband, D-Ring with Key Silencer Pocket
Material
35% Cotton, 65% Polyester
Pockets
17
Garment Style
EMS Pants
Number of Pockets
17
Binding
Snap, Zipper Fly
Uniform Type
General
Fit Type
Classic
Pant Sizing
Regular
Shirt Sizing
Regular

Description

EMS Pants, Size 32 In. x 36 In., Navy, Fits Waist Size 32 In., Garment Style EMS Pants, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.