This item is Discontinued.

Propper Flame Resistant Pants, 36 in x 36 in 6.4 oz 65% Polyester/35% Cotton Ripstop F52855000136X36

Flame Resistant Pants, 36 in x 36 in 6.4 oz 65% Polyester/35% Cotton Ripstop (Discontinued)

  • Mfr # F52855000136X36
  • Zoro # G6378276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52855000136X36
Zoro #
G6378276
UPC #
788029413529
Country of Origin
Multiple

Dimensions

Size
36 in x 36 in
Fits Waist Size
36 in
Garment Size
Regular

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Color
Black
Inseam
36 in
Includes
Extra-Large Belt Loops, Slider Waistband, D-Ring with Key Silencer Pocket
Pockets
17
Garment Style
EMS Pants
Material
35% Cotton, 65% Polyester
Binding
Snap, Zipper Fly
Number of Pockets
17
Uniform Type
General
Fit Type
Classic
Pant Sizing
Regular
Shirt Sizing
Regular

Description

EMS Pants, Size 36 In. x 36 In., Black, Fits Waist Size 36 In., Garment Style EMS Pants, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.