Zoro Homepage

Flame Resistant Pants, 3XL 6.5 oz 65% Polyester/35% Cotton Ripstop

  • Mfr # F52123833048S

  • Zoro # G6295021


product price: $64.99
/ea

Key Features

Size
3XL
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Pockets
14
Fits Waist Size
47 in to 48-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52123833048S
Zoro #
G6295021
UPC #
788029333209
Country of Origin
Haiti

Dimensions

Size
3XL
Fits Waist Size
47 in to 48-1/2 in
Garment Size
Short

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Olive Green
Inseam
26-1/2 in to 29-1/2 in
Pockets
14
Garment Style
Military Pants
Material
35% Cotton, 65% Polyester
Binding
Button, Zipper Fly
Number of Pockets
Y
Uniform Type
ACU
Pant Sizing
Short
Shirt Sizing
Short

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 48 Short, Fits Waist Size 47 to 48-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.