Flame Resistant Pants, 40 in x 30 in 6.4 oz 60 Ctn / 40 Poly Ripstop

  • Mfr # F52512500140X30

  • Zoro # G6319293


product price:  $44.99
/pr

Key Features

Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Inseam
30 in
Fits Waist Size
40 in
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52512500140X30
Zoro #
G6319293
UPC #
788029381798
Country of Origin
Multiple

Dimensions

Size
40 in x 30 in
Fits Waist Size
40 in
Length
30"
Garment Size
Regular

Details

Item
Flame Resistant Pants
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Color
Black
Inseam
30 in
Pockets
6
Garment Style
Tactical Pants
Material
40% Polyester, 60% Cotton
Number of Pockets
9
Binding
Zipper Fly
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Black, Size 40X30, Length 30 In, Fits Waist Size 40 In, Inseam 30 In, Pockets 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.