Flame Resistant Pants, 40 in x 34 in 6.4 oz 60 Ctn / 40 Poly Ripstop
Mfr # F52512525040X34
Zoro # G6319677
product price:Â $44.99
/prKey Features
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Inseam
34 in
Material
40% Polyester, 60% Cotton
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F52512525040X34
Zoro #
G6319677
UPC #
788029382191
Country of Origin
Multiple
Dimensions
Size
40 in x 34 in
Fits Waist Size
40 in
Length
34"
Garment Size
Regular
Details
Item
Flame Resistant Pants
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Color
Khaki
Inseam
34 in
Material
40% Polyester, 60% Cotton
Garment Style
Tactical Pants
Pockets
6
Binding
Zipper Fly
Number of Pockets
9
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Khaki, Size 40X34, Length 34 In, Fits Waist Size 40 In, Inseam 34 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.