Flame Resistant Pants, L 6.3 oz 100% Cotton
Mfr # F520155405L3
Zoro # G6300926
product price: $44.99
/eaKey Features
Size
L
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Material
100% Cotton
Garment Style
Military Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F520155405L3
Zoro #
G6300926
UPC #
788029380166
Country of Origin
Haiti
Dimensions
Size
L
Fits Waist Size
35 in to 38 in
Garment Size
Long
Details
Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Navy
Inseam
32 1/2 in to 35 1/2 in
Material
100% Cotton
Garment Style
Military Pants
Pockets
6
Number of Pockets
Y
Binding
Button Fly
Fit Type
Classic
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long
Description
Men's Tactical Pant, Size L, Dark Navy, Fits Waist Size 35 to 38 In., Inseam 32-1/2 to 35-1/2 In., Material 100 Percent Cotton, Fabric Weight 6.3 oz, Pockets Y, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.