Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Pants, L 6.5 oz 65% Polyester/35% Cotton Ripstop

  • Mfr # F526138001L

  • Zoro # G6286165


product price: $39.99
/ea

Key Features

Size
L
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Inseam
10 in
Fits Waist Size
35 in to 38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F526138001L
Zoro #
G6286165
UPC #
788029380920
Country of Origin
Haiti

Dimensions

Size
L
Fits Waist Size
35 in to 38 in

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Black
Inseam
10 in
Pockets
6
Material
35% Cotton Ripstop, 65% Polyester
Number of Pockets
Y

Description

Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size L, Fits Waist Size 35 - 38 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.