Zoro Homepage

Flame Resistant Pants, M 6.3 oz 100% Cotton

  • Mfr # F520155001M3

  • Zoro # G6300524


product price: $44.99
/ea

Key Features

Size
M
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Material
100% Cotton
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520155001M3
Zoro #
G6300524
UPC #
788029014252
Country of Origin
Haiti

Dimensions

Size
M
Fits Waist Size
31 in to 34 in
Garment Size
Long

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Black
Inseam
32 1/2 in to 35 1/2 in
Material
100% Cotton
Pockets
6
Garment Style
Military Pants
Number of Pockets
Y
Binding
Button Fly
Fit Type
Classic
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long

Description

Mens Tactical Pant, Material 100 Percent Cotton, Color Black, Size M Long, Fits Waist Size 31 to 34 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.