Zoro Homepage

Flame Resistant Pants, M 6.3 oz 100% Cotton

  • Mfr # F520155250M1

  • Zoro # G6277573


product price: $44.99
/ea

Key Features

Size
M
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Pockets
6
Fits Waist Size
31 in to 34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520155250M1
Zoro #
G6277573
UPC #
788029185389
Country of Origin
Haiti

Dimensions

Size
M
Fits Waist Size
31 in to 34 in
Garment Size
Short

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Khaki
Inseam
26 1/2 in to 29 1/2 in
Pockets
6
Garment Style
Military Pants
Material
100% Cotton
Number of Pockets
Y
Binding
Button Fly
Uniform Type
BDU
Fit Type
Classic
Pant Sizing
Short
Shirt Sizing
Short

Description

Mens Tactical Pant, Material 100 Percent Cotton, Color Khaki, Size M Short, Fits Waist Size 31 to 34 In., Inseam 26-1/2 to 39-1/2 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.