Flame Resistant Pants, M 6.3 oz 100% Cotton
Mfr # F520155405M2
Zoro # G6300935
product price: $44.99
/eaKey Features
Size
M
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Pockets
6
Garment Style
Military Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F520155405M2
Zoro #
G6300935
UPC #
788029380180
Country of Origin
Haiti
Dimensions
Size
M
Fits Waist Size
31 in to 34 in
Garment Size
Regular
Details
Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Navy
Inseam
29 1/2 in to 32 1/2 in
Pockets
6
Garment Style
Military Pants
Material
100% Cotton
Binding
Button Fly
Number of Pockets
Y
Fit Type
Classic
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Dark Navy, Size M Reg, Fits Waist Size 31 to 34 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.