Zoro Homepage

Flame Resistant Pants, M 6.3 oz 100% Cotton

  • Mfr # F526155320M

  • Zoro # G6286515


product price: $39.99
/ea

Key Features

Size
M
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Inseam
10 in
Fits Waist Size
31 in to 34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F526155320M
Zoro #
G6286515
UPC #
788029194756
Country of Origin
Haiti

Dimensions

Size
M
Fits Waist Size
31 in to 34 in

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Woodland
Inseam
10 in
Pockets
6
Number of Pockets
Y

Description

Mens Tactical Shorts, Material 100 Percent Cotton, Color Woodland Camo, Size M, Fits Waist Size 31 - 34 In., Inseam 10 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.