Flame Resistant Pants, M 6.5 oz 65% Polyester/35% Cotton Ripstop
Mfr # F52123833034S
Zoro # G6294951
product price: $64.99
/eaKey Features
Size
M
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Pockets
14
Garment Style
Military Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52123833034S
Zoro #
G6294951
UPC #
788029332998
Country of Origin
Haiti
Dimensions
Size
M
Fits Waist Size
33 in to 34-1/2 in
Garment Size
Short
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Olive Green
Inseam
26 1/2 in to 29 1/2 in
Pockets
14
Garment Style
Military Pants
Material
35% Cotton, 65% Polyester
Number of Pockets
Y
Binding
Button, Zipper Fly
Uniform Type
ACU
Pant Sizing
Short
Shirt Sizing
Short
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 34 Short, Fits Waist Size 33 to 34-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.