Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Pants, M 7.0 oz. Sigma 4 Star/Twill Weave

  • Mfr # F52992L700M2

  • Zoro # G2858690


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Sigma 4 Star/Twill Weave
Fabric Weight
7.0 oz.
Color
Yellow
Inseam
33 in
Standards
UL Certified to NFPA 1975, UL Certified to NFPA 1977
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52992L700M2
Zoro #
G2858690
UPC #
788029454973
Country of Origin
Haiti

Dimensions

Size
M
Fits Waist Size
32 in to 34 in

Details

Item
Flame Resistant Pants
Material Trade Name
Sigma 4 Star/Twill Weave
Fabric Weight
7.0 oz.
Color
Yellow
Inseam
33 in
Standards
UL Certified to NFPA 1975, UL Certified to NFPA 1977
Pockets
2
Material
Twill Weave
Closure Type
Zipper
Includes
Nomex Zipper Front Closure with Internal Storm Flap, Pass Thought Pocket Openings, Two Welt Style Seat Pockets with Integrated Overlapping Flaps
Number of Pockets
2
Garment Style
Pants
Binding
Nomex Zipper with Flap
Product Type
Wildland Overpant

Description

Wildland Fire Fighting Pants, Size M, Fits Waist Size 32 in to 34 in, Inseam 33 in, Yellow, Material Twill Weave, Zipper Closure Type, Pockets 2, Standards UL Certified to NFPA 1975, UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.