Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Pants, S 6.3 oz 100% Cotton

  • Mfr # F520155250S2

  • Zoro # G6300673


product price: $44.99
/ea

Key Features

Size
S
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Material
100% Cotton
Fits Waist Size
27 in to 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520155250S2
Zoro #
G6300673
UPC #
788029182456
Country of Origin
Haiti

Dimensions

Size
S
Fits Waist Size
27 in to 30 in
Garment Size
Regular

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Khaki
Inseam
29 1/2 in to 32 1/2 in
Material
100% Cotton
Garment Style
Military Pants
Pockets
6
Binding
Button Fly
Number of Pockets
Y
Fit Type
Classic
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Mens Tactical Pant, Material 100 Percent Cotton, Color Khaki, Size S Reg, Fits Waist Size 27 to 30 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.