Flame Resistant Pants, S 6.5 oz 65% Polyester/35% Cotton Ripstop
Mfr # F52123800130R
Zoro # G6306702
product price: $64.99
/eaKey Features
Size
S
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Pockets
14
Garment Style
Military Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52123800130R
Zoro #
G6306702
UPC #
788029331755
Country of Origin
Haiti
Dimensions
Size
S
Fits Waist Size
29 in to 30-1/2 in
Garment Size
Regular
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Black
Inseam
29 1/2 in to 32 1/2 in
Pockets
14
Garment Style
Military Pants
Material
35% Cotton, 65% Polyester
Binding
Button, Zipper Fly
Number of Pockets
Y
Uniform Type
ACU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 30 Reg, Fits Waist Size 29 to 30-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.