Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Pants, S 6.5 oz 65% Polyester/35% Cotton Ripstop

  • Mfr # F52123845030S

  • Zoro # G6295073


product price: $64.99
/ea

Key Features

Size
S
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Pockets
14
Material
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52123845030S
Zoro #
G6295073
UPC #
788029333322
Country of Origin
Haiti

Dimensions

Size
S
Fits Waist Size
29 in to 30-1/2 in
Garment Size
Short

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Navy
Inseam
26 1/2 in to 29 1/2 in
Pockets
14
Material
35% Cotton, 65% Polyester
Garment Style
Military Pants
Number of Pockets
Y
Binding
Button, Zipper Fly
Uniform Type
ACU
Pant Sizing
Short
Shirt Sizing
Short

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color LAPD Navy, Size 30 Short, Fits Waist Size 29 to 30-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.