Flame Resistant Pants, XS 6.3 oz 100% Cotton
Mfr # F520155001XS2
Zoro # G6300576
product price: $44.99
/eaKey Features
Size
XS
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Inseam
29 1/2 in to 32 1/2 in
Garment Style
Military Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F520155001XS2
Zoro #
G6300576
UPC #
788029014153
Country of Origin
Haiti
Dimensions
Size
XS
Fits Waist Size
23 in to 26 in
Garment Size
Regular
Details
Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Black
Inseam
29 1/2 in to 32 1/2 in
Garment Style
Military Pants
Pockets
6
Material
100% Cotton
Number of Pockets
Y
Binding
Button Fly
Uniform Type
BDU
Fit Type
Classic
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Black, Size XS Reg, Fits Waist Size 23 to 26 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.