Zoro Homepage

Flame Resistant Pants, XS 6.3 oz 100% Cotton

  • Mfr # F520155405XS2

  • Zoro # G6300996


product price: $44.99
/ea

Key Features

Size
XS
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Inseam
29 1/2 in to 32 1/2 in
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520155405XS2
Zoro #
G6300996
UPC #
788029380258
Country of Origin
Haiti

Dimensions

Size
XS
Fits Waist Size
23 in to 26 in
Garment Size
Regular

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Navy
Inseam
29 1/2 in to 32 1/2 in
Pockets
6
Garment Style
Military Pants
Material
100% Cotton
Number of Pockets
Y
Binding
Button Fly
Fit Type
Classic
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Mens Tactical Pant, Material 100 Percent Cotton, Color Dark Navy, Size XS Reg, Fits Waist Size 23 to 26 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.