Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 28 1/4 in Inseam, Black, 36 Short
Mfr # F51154600136S
Zoro # G6265411
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 1/4 in
Closure Type
Hook-and-Loop
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F51154600136S
Zoro #
G6265411
UPC #
788029334558
Country of Origin
Multiple
Dimensions
Size
36 Short
Fits Chest Size
35 in to 36 in
Garment Size
Short
Details
Item
Flight Suit
Color
Black
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 1/4 in
Closure Type
Hook-and-Loop
Insulated
No
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
FNS/PD 96-17 (MIL-C-83141A)
Pant Sizing
Short
Shirt Sizing
Short
Description
Flight Suit, Unisex, 36 in, Inseam 28 1/4 in, Color Black, Fits Chest Size 35 in to 36 in, Fits Waist Size 29 in to 30 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.