Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 29 in Inseam, Freedom Green, 48 Short
- Mfr # F51154638848S
- Zoro # G6265637
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Size
48 Short
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F51154638848S
- Zoro #
- G6265637
- UPC #
- 788029189752
- Country of Origin
- Cambodia
Dimensions
- Size
- 48 Short
- Fits Chest Size
- 47 in to 48 in
- Garment Size
- Short
- Bottle Size
- 48 in
- Size - Alpha
- 48 in
- Container Size
- 48 in
Details
- Item
- Flight Suit
- Color
- Freedom Green
- Material
- Nomex(R)
- Fabric Weight
- 4.5 oz
- Inseam
- 29 in
- Closure Type
- Zipper
- Insulated
- No
- Gender
- Unisex
- Number of Outside Pockets
- 8
- Hammer Loop
- No
- Standards
- NIR Compliant
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Front Closure
- Zipper
- Shell Material
- Nomex(R)
- Wire Color
- Green
Description
Flight Suit, Unisex, 48 in, Inseam 29 in, Color Green, Fits Chest Size 47 in to 48 in, Fits Waist Size 41 in to 42 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 8, Closure Type Zipper, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.