Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 30 3/4 in Inseam, Black, 44 Regular
Mfr # F51154600144R
Zoro # G6299325
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 3/4 in
Closure Type
Hook-and-Loop
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F51154600144R
Zoro #
G6299325
UPC #
788029334664
Country of Origin
Multiple
Dimensions
Size
44 Regular
Fits Chest Size
43 in to 44 in
Garment Size
Regular
Details
Item
Flight Suit
Color
Black
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 3/4 in
Closure Type
Hook-and-Loop
Insulated
No
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
FNS/PD 96-17 (MIL-C-83141A)
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Flight Suit, Unisex, 44 in, Inseam 30 3/4 in, Color Black, Fits Chest Size 43 in to 44 in, Fits Waist Size 37 in to 38 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.