Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 32 3/4 in Inseam, Black, 44 Long
Mfr # F51154600144L
Zoro # G6299316
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
32 3/4 in
Insulated
No
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F51154600144L
Zoro #
G6299316
UPC #
788029334657
Country of Origin
Multiple
Dimensions
Size
44 Long
Fits Chest Size
43 in to 44 in
Garment Size
Tall
Details
Item
Flight Suit
Color
Black
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
32 3/4 in
Insulated
No
Closure Type
Hook-and-Loop
Gender
Unisex
Hammer Loop
No
Number of Outside Pockets
6
Standards
FNS/PD 96-17 (MIL-C-83141A)
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Flight Suit, Unisex, 44 in, Inseam 32 3/4 in, Color Black, Fits Chest Size 43 in to 44 in, Fits Waist Size 37 in to 38 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.