Shop PROPPER
See all product information
Create Account
FR Baselayer Long Sleeve Tee, Ash, Large Long
- Mfr # F5393
- Zoro # G623516237
product price:
$
74.99
/ea
Key Features
Gender
Men's
Sleeve Length
Long Sleeve
Closure Type
Pullover
ATPV Rating
6 cal/cm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5393
- Zoro #
- G623516237
- UPC #
- 788029858238
- Country of Origin
- Viet Nam
- Gender
- Men's
- Color
- Ash
- Closure Type
- Pullover
- Item
- FR Baselayer Long Sleeve Tee Shirt
- ATPV Rating
- 6 cal/cm2
Dimensions
- Sleeve Length
- Long Sleeve
- Size
- L Long
Description
Stay protected and comfortable on the job with this Propper Flame-Resistant (FR) Base Layer Shirt. Designed for demanding work environments, this lightweight t-shirt delivers reliable arc flash protection while maintaining the breathable, moisture-wicking comfort you need while on the job. The inherent FR fabric provides protection that won’t wash out even after repeated wear and laundering, making it a dependable everyday essential you’ll want to layer under your uniform. Its streamlined design layers easily under PPE kits, protective garments, firefighter uniforms, welding clothing, and more without adding bulk. Crafted from a 5.6 oz blend of modacrylic, cellulose, polyester, and spandex, this base layer long sleeve shirt offers stretch for ease of movement and a soft feel against the skin. It’s ideal for firefighters, welders, mechanics and those in industrial, utility, and jobsite settings where certified protection and comfort are essential. Our workwear and apparel doesn’t stop there. We've been in business since 1967 producing clothing, uniforms, and more for the military, law enforcement officers, firefighters, and other industries. Whether you need uniform shirts, pants, polos, shoes, or something else, Propper is proud to make clothing and gear defined by precision, quality, and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.