Gray Polyester/Cotton Military Coat size L (Discontinued)
- Mfr # F545438024L2
- Zoro # G6303997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545438024L2
Zoro #
G6303997
UPC #
788029125507
Country of Origin
Multiple
Dimensions
Size
R/L
Sleeve Length
25-3/4 in
Fits Chest Size
41 in to 44 in
Details
Item
Coat
Color
Dark Gray
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Style
Military
Garment Style
Coat
Type
Military
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Gray, Size L Reg, Fits Chest Size 41 to 44 In., Sleeve Length 25-3/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.