Gray Polyester/Cotton Military Coat size XL (Discontinued)
- Mfr # F545438024XL3
- Zoro # G6304067
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545438024XL3
Zoro #
G6304067
UPC #
788029125569
Country of Origin
Multiple
Dimensions
Fits Chest Size
45 in to 48 in
Size
L/XL
Sleeve Length
27-1/4 in
Details
Pockets
Y
Fabric Weight
6.5 oz
Material
65% Polyester/35% Cotton Ripstop
Item
Coat
Style
Military
Type
Military
Color
Dark Gray
Closure Type
Button
Garment Style
Coat
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Gray, Size XL Long, Fits Chest Size 45 to 48 In., Sleeve Length 27-1/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.