Zoro Homepage
This item is Discontinued.
Propper Jacket, 100% Polyester Fleece, Nylon, Zip, Foliage Green, L/S F54880E368S3

Jacket, 100% Polyester Fleece, Nylon, Zip, Foliage Green, L/S (Discontinued)

  • Mfr # F54880E368S3
  • Zoro # G0188067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54880E368S3
Zoro #
G0188067
UPC #
788029389046
Country of Origin
Haiti

Dimensions

Size
L/S
Length
28 1/2 in
Fits Chest Size
56 in
Sleeve Length
35-1/4 in

Details

Item
Jacket
Color
Foliage Green
Material
100% Polyester Fleece, Nylon
Fabric Weight
6.4 oz
Closure Type
Zip
Number of Pockets
4
Garment Style
Jacket
Style
Tactical
Type
Fleece
Pockets
4
Uniform Type
General

Description

Tactical Fleece Jacket, Size S, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 28-1/2 In., Sleeve Length 35-1/4 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.