Hat, Navy, XL
Mfr # F55894V450L-XL
Zoro # G1609093
product price: $19.99
/eaKey Features
Material
Polyester
Size
XL
Style
Cap
Features
100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit
Adjustment Type
Fitted Hat (Non-Adjustable)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F55894V450L-XL
Zoro #
G1609093
UPC #
788029507044
Country of Origin
Multiple
Dimensions
Size
XL
Head Size
23 1/2 in to 24 3/8 in
Minimum Hat Size
7.5
Maximum Hat Size
7 3/4
Details
Item
Hat
Color
Navy
Material
Polyester
Style
Cap
Features
100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit
Adjustment Type
Fitted Hat (Non-Adjustable)
Material Style
Mesh
Minimum Head Circumference
23 1/2 in
Maximum Head Circumference
24 3/8 in
Description
Hat, Style Cap, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 3/4, Material Polyester, Color Navy, Size XL, Maximum Head Circumference 24 3/8 in, Features 100 Percent Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit, Material Style Mesh, Minimum Hat Size 7.5, Minimum Head Circumference 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.