Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54890W450L
Zoro #
G6348413
UPC #
788029418111
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
42" to 44"
Length
29"
Sleeve Length
35" to 35-1/2"
Details
Item
Hooded Pullover Sweatshirt
Color
Navy
Material
100% Polyester Fleece
Fabric Weight
10 oz.
Number of Outside Pockets
2
Gender
Men's
Closure Type
Pullover
Description
Hooded Pullover Sweatshirt, Gender Men's, Color Navy, Fabric Weight 10 oz, Size L, Number of Outside Pockets 2, Material 100 Percent Polyester Fleece, Length 29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.