Zoro Homepage

Jacket, 100% Nylon/100% Polyester, zipper, Black, R/4XL

  • Mfr # F5436750014XL2

  • Zoro # G3347097


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
R/4XL
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5436750014XL2
Zoro #
G3347097
UPC #
788029475275
Country of Origin
China

Dimensions

Size
R/4XL
Fits Chest Size
58 in to 60 in
Neck Size
20 in to 20 1/2 in
Sleeve Length
39 in to 39-1/2 in
Garment Size
Regular

Details

Item
Jacket
Color
Black
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
Type
Outerwear
Pockets
2
Binding
YKK Zipper
Includes
Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Garment Style
Parka
Style
3-in-one
For Use With
Jacket Systems, Shell Pants
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Parka Jacket, Size 4XL, Color Black, Material 100 Percent Nylon, Fits Chest Size 58 In. to 60 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.