Jacket, 100% Nylon/100% Polyester, zipper, Black, R/5XL
Mfr # F5436750015XL2
Zoro # G3347088
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Size
R/5XL
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5436750015XL2
Zoro #
G3347088
UPC #
788029475282
Country of Origin
China
Dimensions
Size
R/5XL
Fits Chest Size
62 in to 64
Neck Size
21 in to 21-1/2 in
Sleeve Length
39 in to 39-1/2 in
Garment Size
Regular
Details
Item
Jacket
Color
Black
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
Binding
YKK Zipper
Pockets
2
Style
3-in-one
Type
Outerwear
For Use With
Jacket Systems, Shell Pants
Includes
Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Garment Style
Parka
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Parka Jacket, Size 5XL, Color Black, Material 100 Percent Nylon, Fits Chest Size 62 In. to 64 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.