Zoro Homepage

Jacket, 100% Nylon/100% Polyester, zipper, Black, R/L

  • Mfr # F543675001L2

  • Zoro # G3347079


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
R/L
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F543675001L2
Zoro #
G3347079
UPC #
788029475299
Country of Origin
China

Dimensions

Size
R/L
Fits Chest Size
42 in to 44 in
Sleeve Length
35 in to 35-1/2 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
Jacket
Color
Black
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
Binding
YKK Zipper
Includes
Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Pockets
2
Type
Outerwear
Style
3-in-one
Garment Style
Parka
For Use With
Jacket Systems, Shell Pants
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Parka Jacket, Size L, Color Black, Material 100 Percent Nylon, Fits Chest Size 42 In. to 44 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.