Jacket, 100% Nylon/100% Polyester, zipper, Black, R/M
Mfr # F543675001M2
Zoro # G3347051
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Size
R/M
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F543675001M2
Zoro #
G3347051
UPC #
788029475312
Country of Origin
China
Dimensions
Size
R/M
Fits Chest Size
38 in to 40 in
Sleeve Length
34 in to 34-1/2 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular
Details
Item
Jacket
Color
Black
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
Type
Outerwear
For Use With
Jacket Systems, Shell Pants
Pockets
2
Style
3-in-one
Binding
YKK Zipper
Garment Style
Parka
Includes
Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Parka Jacket, Size M, Color Black, Material 100 Percent Nylon, Fits Chest Size 38 In. to 40 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.