Jacket, 100% Nylon/100% Polyester, zipper, Navy, L/L
Mfr # F543675450L3
Zoro # G3346920
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Size
L/L
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F543675450L3
Zoro #
G3346920
UPC #
788029475442
Country of Origin
China
Dimensions
Size
L/L
Fits Chest Size
42 in to 44 in
Sleeve Length
35 in to 35-1/2 in
Neck Size
16 in to 16 1/2 in
Garment Size
Tall
Details
Item
Jacket
Color
Navy
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
Type
Outerwear
Style
3-in-one
Pockets
2
Includes
Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Garment Style
Parka
For Use With
Jacket Systems, Shell Pants
Binding
YKK Zipper
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Parka Jacket, Size L, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 42 In. to 44 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.