Zoro Homepage

Jacket, 100% Nylon/100% Polyester, zipper, Navy, L/M

  • Mfr # F543675450M3

  • Zoro # G3346905


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Size
L/M
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F543675450M3
Zoro #
G3346905
UPC #
788029475466
Country of Origin
China

Dimensions

Size
L/M
Fits Chest Size
38 in to 40 in
Neck Size
15 in to 15 1/2 in
Sleeve Length
34 in to 34-1/2 in
Garment Size
Tall

Details

Item
Jacket
Color
Navy
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
Includes
Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
For Use With
Jacket Systems, Shell Pants
Pockets
2
Binding
YKK Zipper
Type
Outerwear
Style
3-in-one
Garment Style
Parka
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Parka Jacket, Size M, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 38 In. to 40 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.