Zoro Homepage

Jacket, 100% Nylon/100% Polyester, zipper, Navy, R/3XL

  • Mfr # F5436754503XL2

  • Zoro # G3346975


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
R/3XL
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5436754503XL2
Zoro #
G3346975
UPC #
788029475398
Country of Origin
China

Dimensions

Size
R/3XL
Fits Chest Size
54 in to 56 in
Neck Size
19 in to 19 1/2 in
Sleeve Length
38 in to 38-1/2 in
Garment Size
Regular

Details

Item
Jacket
Color
Navy
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
For Use With
Jacket Systems, Shell Pants
Binding
YKK Zipper
Pockets
2
Style
3-in-one
Includes
Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Garment Style
Parka
Type
Outerwear
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Parka Jacket, Size 3XL, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 54 In. to 56 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.