Zoro Homepage

Jacket, 100% Polyester Fleece, Nylon, Zip, Tan, S/XL

  • Mfr # F54880E233XL1

  • Zoro # G0188207


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
100% Polyester Fleece, Nylon
Fabric Weight
6.4 oz
Closure Type
Zip
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54880E233XL1
Zoro #
G0188207
UPC #
788029453525
Country of Origin
Haiti

Dimensions

Size
S/XL
Fits Chest Size
56 in
Sleeve Length
36 in to 36 1/2 in
Neck Size
17 in to 17 1/2 in
Garment Size
Short

Details

Item
Jacket
Color
Tan
Material
100% Polyester Fleece, Nylon
Fabric Weight
6.4 oz
Closure Type
Zip
Number of Pockets
4
Type
Fleece
Style
Tactical
Garment Style
Jacket
Pockets
4
Binding
Zipper
Uniform Type
BDU
Pant Sizing
Short
Shirt Sizing
Short

Description

Tactical Fleece Jacket, Size XL, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.