Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, 100% Polyester, Full Zipper Front, Black, L

  • Mfr # F54280X001L2

  • Zoro # G6346383


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
100% Polyester
Fabric Weight
6.4 oz
Closure Type
Full Zipper Front
Number of Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54280X001L2
Zoro #
G6346383
UPC #
788029418302
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Sleeve Length
35 in to 35-1/2 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
Jacket
Color
Black
Material
100% Polyester
Fabric Weight
6.4 oz
Closure Type
Full Zipper Front
Number of Pockets
7
Garment Style
Jacket
Pockets
9
Type
Regular
Includes
Pull-Out Id or Badge Panel, Zip Vent Under Arms
Binding
Two Way Zipper
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Jacket, Size L, Black, Fits Chest Size 42 In. to 44 In., Garment Style Jacket, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 7, Type Regular, Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.