Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54280X330L2
Zoro #
G6346417
UPC #
788029418357
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
42" to 44"
Details
Item
Jacket
Color
Green
Material
Polyester
Fabric Weight
6.4 oz.
Garment Style
Jacket
Type
Regular
Includes
Pull-Out Id or Badge Panel, Zip Vent Under Arms
Description
Jacket, Size L, Olive, Fits Chest Size 42 In. to 44 In., Garment Style Jacket, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 7, Type Regular, Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.