Shop PROPPER
See all product information
Create Account
Jacket, 100% Polyester Fleece, Nylon, Zip, Tan, R/S
- Mfr # F54880E233S2
- Zoro # G0188225
product price:Â
$
94.49
/ea
Key Features
Color
Tan
Material
100% Polyester Fleece, Nylon
Fabric Weight
6.4 oz
Closure Type
Zip
Length
27 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F54880E233S2
- Zoro #
- G0188225
- UPC #
- 788029453501
- Country of Origin
- Haiti
- Item
- Jacket
- Color
- Tan
- Material
- 100% Polyester Fleece, Nylon
- Fabric Weight
- 6.4 oz
- Closure Type
- Zip
- Number of Pockets
- 4
- Style
- Tactical
- Type
- Tactical
- Pockets
- 4
- Garment Style
- Jacket
- Binding
- Zipper
- Uniform Type
- BDU
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Polyester Microfleece
- Wire Color
- Khaki
- Traction Material
- 100% Polyester Microfleece
Dimensions
- Size
- R/S
- Length
- 27 1/2 in
- Fits Chest Size
- 56 in
- Sleeve Length
- 33 in to 33 1/2 in
- Neck Size
- 14 in to 14 1/2 in
- Garment Size
- Regular
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Tactical Fleece Jacket, Size S, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 27-1/2 In., Sleeve Length 33-3/4 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.