Shop JJ KELLER
See all product information
Create Account
Hi-Vis Long Sleeve T-Shirt, ANSI Class 3, Moisture-Wicking, Reflective, 2X-Large
- Mfr # 77790
- Zoro # G322780885
product price:Â
$
41.99
/ea
Key Features
Size
XXL
Material
Cotton, 65% Polyester
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77790
- Zoro #
- G322780885
- UPC #
- 755547041244
- Country of Origin
- China
Dimensions
- Size
- XXL
Details
- Material
- Cotton, 65% Polyester
- Color
- Lime
Description
The J. J. Keller SAFEGEAR Hi-Vis Long Sleeve Pocket T-Shirt is certified to ANSI/ISEA Type R, Class 3 standards. The premium 65% polyester / 35% cotton blend offers the perfect balance of durability and breathability, helping reduce sweat buildup and static electricity. Built for performance, this long sleeve shirt includes a chest pocket for convenient storage and is moisture-wicking. Its fade-resistant fabric retains color and structure even after multiple washes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.