Zoro Homepage
This item is Discontinued.
Propper Long Bottoms, L, Coyote, Legging, PR F52883T236L

Long Bottoms, L, Coyote, Legging, PR (Discontinued)

  • Mfr # F52883T236L
  • Zoro # G3346808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52883T236L
Zoro #
G3346808
UPC #
788029476470
Country of Origin
Bangladesh

Dimensions

Size
L
Fits Waist Size
34 in to 46 in

Details

Item
Long Bottoms
Color
Tan
Material
Polyester/Spandex
Gender
Men's
For Use With
Base Layer Top
Type
Engineered Fit
Features
Provides Warmth and Flexibility Next-to-Skin Softness, Odor Control Integrated, Boosting Comfort In Cool Conditions, Permanent Antimicrobial Treatment

Description

Long Bottoms, Coyote Color, L Size, 34 In. to 46 In. Fits Waist Size, Polyester/Spandex Material, Men's Gender, Legging Style, Engineered Fit Type, Provides Warmth and Flexibility Next-to-Skin Softness, Odor Control Integrated, Boosting Comfort In Cool Conditions, Permanent Antimicrobial Treatment Features, Base Layer Top For Use With, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.