Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Gray, 3XL

  • Mfr # F5452380203XL3

  • Zoro # G6302676


product price: $39.99
/ea

Key Features

Size
3XL
Color
Gray
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5452380203XL3
Zoro #
G6302676
UPC #
788029067937
Country of Origin
Haiti

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Fits Chest Size
53 in to 56 in
Length
75 in
Size-Body Type
Tall
Garment Size
Tall

Details

Item
Long Sleeve BDU Shirt
Color
Gray
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
Long Sleeve Shirt
Fabric
Cotton Ripstop, Polyester
Binding
Button
Style
Long Sleeve Shirt
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Long Sleeve Shirt, Size 3XL, Color Gray, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 53 In. to 56 In., Sleeve Length 28-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.