Zoro Homepage

Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Gray, L

  • Mfr # F545238020L1

  • Zoro # G6287994


product price: $39.99
/ea

Key Features

Size
L
Color
Gray
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545238020L1
Zoro #
G6287994
UPC #
788029067852
Country of Origin
Haiti

Dimensions

Size
L
Sleeve Length
Long Sleeve
Fits Chest Size
41 in to 44 in
Length
67 in
Size-Body Type
Short
Garment Size
Short

Details

Item
Long Sleeve BDU Shirt
Color
Gray
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
Long Sleeve Shirt
Style
Long Sleeve Shirt
Binding
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Short
Shirt Sizing
Short

Description

Long Sleeve Shirt, Size L, Color Gray, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 41 In. to 44 In., Sleeve Length 24-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.