Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Khaki, 4XL
Mfr # F5452382504XL2
Zoro # G6303105
product price: $44.99
/eaKey Features
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5452382504XL2
Zoro #
G6303105
UPC #
788029068309
Country of Origin
Haiti
Dimensions
Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
57 in to 60 in
Length
71 in
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Long Sleeve BDU Shirt
Color
Khaki
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Closure Type
Button
Type
Long Sleeve Shirt
Binding
Button
Fabric
Cotton Ripstop, Polyester
Style
Long Sleeve Shirt
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Long Sleeve Shirt, Size 4XL, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 57 In. to 60 In., Sleeve Length 27-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.