Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Khaki, S
Mfr # F545238250S1
Zoro # G6288107
product price: $44.99
/eaKey Features
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545238250S1
Zoro #
G6288107
UPC #
788029068064
Country of Origin
Haiti
Dimensions
Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
33 in to 36 in
Length
67 in
Size-Body Type
Short
Garment Size
Short
Details
Item
Long Sleeve BDU Shirt
Color
Khaki
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Closure Type
Button
Type
Long Sleeve Shirt
Binding
Button
Fabric
Cotton Ripstop, Polyester
Style
Long Sleeve Shirt
Uniform Type
BDU
Pant Sizing
Short
Shirt Sizing
Short
Description
Long Sleeve Shirt, Size S, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 33 In. to 36 In., Sleeve Length 23-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.