Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Black, XL

  • Mfr # F545238001XL2

  • Zoro # G6302615


product price: $44.99
/ea

Key Features

Size
XL
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545238001XL2
Zoro #
G6302615
UPC #
788029067029
Country of Origin
Haiti

Dimensions

Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
45 in to 48 in
Length
71 in
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Long Sleeve BDU Shirt
Color
Black
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
Long Sleeve Shirt
Fabric
Cotton Ripstop, Polyester
Style
Long Sleeve Shirt
Binding
Button
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Long Sleeve Shirt, Size XL, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 45 In. to 48 In., Sleeve Length 26-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.