Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Khaki, M
Mfr # F545238250M3
Zoro # G6303141
product price: $44.99
/eaKey Features
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545238250M3
Zoro #
G6303141
UPC #
788029068132
Country of Origin
Haiti
Dimensions
Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
37 in to 40 in
Length
75 in
Size-Body Type
Tall
Garment Size
Tall
Details
Item
Long Sleeve BDU Shirt
Color
Khaki
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Closure Type
Button
Type
Long Sleeve Shirt
Style
Long Sleeve Shirt
Fabric
Cotton Ripstop, Polyester
Binding
Button
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Long Sleeve Shirt, Size M, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 37 In. to 40 In., Sleeve Length 26-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.