Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Black, L
- Mfr # F53463C001L3
- Zoro # G2857668
product price:Â
$
64.99
/ea
Key Features
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Sleeve Length
Long Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53463C001L3
- Zoro #
- G2857668
- UPC #
- 788029460240
- Country of Origin
- Multiple
- Item
- Tactical Shirt
- Color
- Black
- Material
- 6% Spandex, 94% Nylon
- Fabric Weight
- 4.2 oz
- Pockets
- 4
- Features
- Vented Back Panel
- Closure Type
- Button
- Type
- Collared Work Shirt
- Fabric
- Nylon, Spandex
- Style
- Long Sleeve Shirt
- Binding
- Button
- Uniform Type
- General
- Pant Sizing
- Tall
- Shirt Sizing
- Tall
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 6% Spandex, 94% Nylon
- Wire Color
- Black
- Traction Material
- 6% Spandex, 94% Nylon
Dimensions
- Size
- L
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Vented Back Panel
- Neck Size
- 16 1/2 in
- Garment Size
- Tall
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Long Sleeve Shirt, Size L3, Color Black, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Long sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.